Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CoorsTek™ Porcelain Spoons and Spatulas
Combination spatula and spoon
Supplier: CoorsTek™ 60477
This item is not returnable.
View return policy
Description
Porcelain avoids scratching delicate surfaces
Specifications
0.003 oz. | |
Spatula | |
Prevents scratching of delicate surfaces | |
Spoon on one end and a spatula on the other | |
Porcelain |
0.1 mL | |
Glazed | |
3.87 in. | |
1150°C | |
9.9 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction