CoorsTek™ Porcelain Spoons and Spatulas

Combination spatula and spoon

Manufacturer: CoorsTek™ 60478

 View more versions of this product

Catalog No. 14-430A

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 0.01 oz.
    Capacity (Metric) 0.3mL
    Capacity 0.01 oz., 0.3mL
    Finish Glazed
    For Use With (Application) Prevents scratching of delicate surfaces
    Includes Spoon on one end and a spatula on the other
    Length (English) 5 in.
    Length (Metric) 12.3cm
    Material Porcelain
    Temperature (Metric) Max 1150°C
    Product Type Spatula

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit