Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ Porous Cups

Easily incorporated into chemical processing, pharmaceutical, mechanical and electronic applications

Manufacturer:  CoorsTek™ 60493

 View more versions of this product

Catalog No. 02-535B



  Check Availability
Add to cart

Description

Description

Use to separate solid particles from liquid or gaseous suspensions in chemical filtration, without obstructing stream flow. Ideal for gross particle filtration, clarification, polishing and sterilization of biochemical solutions in the pharmaceutical industry. Use for filtration, diffusion, pressure and underground liquid containment in mechanical and earth science studies.

  • Pore size <0.5µm
  • Bubble point >80psi
  • Apparent porosity (ratio of pore volume to total volume) 38.5%
  • Typical absorption 22.5%
  • May be used at temperatures up to 927°C (1700°F)
  • Withstand repeated sterilization

Specifications

Specifications

1.5 in.
Gross particle filtration, clarification, polishing and sterilization of biochemical solutions in the pharmaceutical industry
7.6cm
Porous Cup
3.8cm
3 in.
<0.5μm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit