Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Copper based low temperature water gas shift catalyst, HiFUEL™ W220, Thermo Scientific™
Specifications
Chemical Name or Material | Copper based low temperature water gas shift catalyst, HiFUEL W220 |
---|---|
Color | Black |
Appearance | Black pellets |
Form | Pellet |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
AA4546636
|
Thermo Scientific Chemicals
4546636 |
500 g | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
AA45466A4
|
Thermo Scientific Chemicals
45466A4 |
2.5 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Copper based low temperature water gas shift catalyst, HiFUEL W220 | |
Black | |
Black pellets | |
Pellet |
Safety and Handling
H400-H410; Very toxic to aquatic life. Very toxic to aquatic life with long lasting effects.
DOTInformation : DOT Class: 9, Packaging Group: III
TSCA : Yes
Recommended Storage : Ambient temperatures
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title