Alfa Aesar™ Copper Beaker with Pourout Lip

Manufacturer: Alfa Aesar™ 39054KT

 View more versions of this product

Catalog No. AA39054KT

  Check Availability
Add to Cart

    Specifications

    Product Type Beaker
    Diameter (Metric) Top: 87mm; Bottom: 76mm
    Height (Metric) 114mm
    Item Description With pourout lip
    Capacity (Metric) 500mL
    Material Copper

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit