Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alfa Aesar™ Copper Beaker with Pourout Lip

Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
2000 mL

Available in a range of capacities

  • Pourout lip allows for easy pouring
Description With Pourout Lip
Diameter (Metric) Outer Top: 56 mm; Bottom: 48 mm
Capacity (Metric) 125 mL
Material Copper
Height (Metric) 67 mm
Type Beaker