Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Core Vinyl Chair - Desk Height with Adjustable Arms and Stationary Glides in Grade B Vinyl
Fisherbrand™ Core Vinyl Chairs with stationary glides are height adjustable for 31 in. work surfaces & feature manual back height & depth adjustments & 2-way adjustable arms them ideal for educational environments.Offers antibacterial/antifungal Grade B vinyl in a variety of colors.
Description
- Adjustable from 17-22 inches from the top of the seat to the floor
- Features manual back and back depth adjustments
- 2-way adjustable arm rests
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Antifungal/antibacterial Grade B vinyl
Specifications
General Seating Chair | |
300 lb. | |
41 lb. | |
No | |
No | |
No | |
19 in. | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
18 in. | |
Yes (Pneumatic) | |
Standard | |
Vinyl |
Desk Height | |
17 to 22 in. | |
136 kg | |
Yes | |
3 in. | |
25 in. | |
Yes | |
Burgundy | |
Nylon Reinforced Fiberglass | |
2-way adjustable (move up and down) | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction