Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Core Vinyl Chair - Medium Bench Height with Chrome Foot Ring and Stationary Glides in Grade B Vinyl
Fisherbrand™ Core Vinyl Chairs with stationary glides are height adjustable for 36 in. work surfaces & feature manual back height & depth adjustments & chrome adjustable foot ring making them ideal for educational environments.Offers antibacterial/antifungal Grade B vinyl in a variety of colors.
Specifications
Adjustable | Yes (Pneumatic) |
---|---|
Adjustable (Height) | 19.5 to 27.5 in. |
Back Style | Standard |
Base Material | Nylon Reinforced Fiberglass |
Depth (English) | 18 in. |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
S68902B
|
Black | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||||
S98260
|
Blue | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||||
S98262
|
Burgundy | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||||
S98261
|
Gray | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||||
S98263
|
Dark Blue | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||||
Description
- Adjustable from 19.5-27.5 inches from the top of the seat to the floor
- Features manual back and back depth adjustments
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Antifungal/antibacterial Grade B vinyl
Specifications
Yes (Pneumatic) | |
Standard | |
18 in. | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Medium Bench Height | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
19 in. | |
No | |
No | |
No | |
Vinyl |
19.5 to 27.5 in. | |
Nylon Reinforced Fiberglass | |
18 in. | |
Round tube chrome foot ring with knob lock | |
3 in. | |
34 lb. | |
25 in. | |
Yes | |
Yes | |
General Seating Chair |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title