Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell CoreShield™ Cut Protection Gloves with ANSI A1 Compliance
Features an 18 Gauge Nitrile Liner, and a Nitrile Coating. CoreShield™ Gloves ensure workers are not only protected but also comfortable and productive. A wide variety of additional key features enhance usability, wearability, and durability.
Manufacturer: Honeywell 211818B/10XL
Description
- CoreShield™ High Performance Coating with abrasion enhancement technology doubles glove durability
- Specially designed elastic coating provides outstanding oil- and dry-grip performance
- 360° breathability through an open cell structure provides enhanced comfort, for longer wear
- Prevents hand fatigue for workers who need to wear gloves all day long
- Longer cuff ensures wrist protection
- Reinforced thumb for greater wear resistance and extended product life
- Compatible with resistive touchscreen technology typically used on industrial machines and smartphones
- No significant changes in performance or size even after 5 washing cycles
- Soft, skin-friendly yarns reduce allergy risk for wearers
Specifications
ANSI 5 | |
Black | |
Manufacturing, Automotive, Metal Stamping, Glass Handling, Construction, and Logistics | |
Nylon | |
Plastic Bag | |
CoreShield™ | |
Slip-On |
Nitrile (Super Thin) | |
ANSI A1 | |
Specific | |
18 Gauge | |
Cut Protection Gloves | |
X-Large | |
Reinforced |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title