Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ CoreShield™ HPPE ANSI A4 Cut-Resistant Gloves, MicroFoam Nitrile Coated
Click to view available options
Size:
Medium
Large
X-Large
Description
- Lightweight, cut-protective gloves help to prevent hand fatigue for workers who need to wear them all day long
- High-performance coating is liquid repellent to increase dry grip performance
- CoreShield™ engineered yarn is skin friendly and comfortable to shield hands from the cut resistant material
- Special abrasion technology provides twice the durability
- Hand and wrist protection with thumb reinforcement
- Touchscreen resistive and capacitive
- Launderable, with no significant changes in the glove performance or size after 5 washing cycles
- Certified STANDARD 100 by OEKO-TEX™
Specifications
ANSI Abrasion Rating | ANSI 6 |
Coating Material | Nitrile Foam |
Color | Gray, White, Lime Green |
Cut Resistance Rating | ANSI A4 |
Hand | Specific |
Material | HPPE, Basalt |
Product Type | Cut-resistant Gloves |
Size | Medium |
For Use With (Application) | Manufacturing, automotive, metal stamping, glass handling, construction and logistics |
Glove Cuff Style | Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction