Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ 15L Reusable Glass Spinner Flask With 4 Vertical Sidearms

Manufacturer:  Corning™ 451415L

 View more versions of this product

Catalog No. 10-205-3


Add to cart

Description

Description

  • Consistent height to width ratios
  • Sidearm Outer Diameter: 45mm

Specifications

Specifications

11.4 in.
2.9 cm
14 cm
4.5 cm
Glass
18 in.
Vertical side arms
14 cm
29 cm
4.5 cm
15 L
Direct drive motor or magnetically driven paddle assembly
46 cm
Vertical
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit