Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ 8L Reusable Glass Spinner Flask With 100mm Flat Center Cap and 4 Vertical Sidearms
Stretch impeller design ensures optimal stirring
Supplier: Corning™ 45108L
Description
- Can be used with direct drive motor or magnetically driven paddle assembly
- Side baffles enhance aeration and agitation of flask contents
- Proprietary “stretch” impeller design ensures optimal stirring
- 4, 45mm vertical sidearms permit use with sidearm probes and fittings
- Vessels are borosilicate glass. Other parts are made of materials that can be cleaned and sterilized to minimize the risk of cytotoxicity.
- Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes
Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications
Orange | |
9.2 in. | |
100 mm | |
10 cm | |
8 L | |
Direct drive motor or magnetically driven paddle assembly | |
44 cm | |
Vertical | |
1/Pk. | |
4 | |
Screw Cap |
Polypropylene | |
10 cm | |
2.9 cm | |
4.5 cm | |
Borosilicate Glass | |
17.3 in. | |
Center cap and 4 vertical side arms | |
1/Cs. | |
Vertical | |
Non-sterile | |
234 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction