Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Baffled Polycarbonate Flasks with Caps Available on GSA/VA Contract for Federal Government customers only.

Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.

Manufacturer:  Corning™ 431401

 View more versions of this product

Catalog No. 13-700-425


  Check Availability
Add to cart

Specifications

Description

 

 

  • Erlenmeyer style
  • Made from optically clear polycarbonate
  • Graduated at 50mL intervals
  • Sterilized by gamma radiation and certified nonpyrogenic
  • Available with vent caps for applications requiring sterile gas exchange
  • Two-position polypropylene plug seal cap can be opened for gas exchange or closed for a liquid-tight seal

 

Non-baffled styles are also available in all sizes on www.fishersci.com.

Description & Specifications

Specifications

Baffled
Orange
Vented screw cap
43mm
Yes
50mL
Sterile
Polycarbonate
16.9 oz.
Polypropylene
Top style: Threaded
4.3cm
For shaker culture applications
Wide
500mL
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit