Corning™ Baffled Polycarbonate Flasks with Caps Available on GSA/VA Contract for Federal Government customers only.

Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.

Manufacturer: Corning™ 431402

 View more versions of this product

Catalog No. 13-700-426

  Check Availability
Add to Cart

    Specifications

    Bottom Shape Baffled
    Closure Color Orange
    Closure Material Polypropylene
    Disposable Yes
    Graduation (Metric) 50mL
    Capacity 33.8 oz., 1000mL
    Capacity (Metric) 1000mL
    Diameter (English) Outer Neck 1.69 in.
    Diameter (Metric) Outer Neck 4.3cm
    For Use With (Application) For shaker culture applications
    Mouth Style Wide
    Material Polycarbonate
    Top Style Threaded
    Diameter (English) Closure 1.69 in.
    Diameter (Metric) Closure 43mm
    Sterile Yes
    Capacity (English) 33.8 oz.
    Closure Type Plug seal cap

     

     

    • Erlenmeyer style
    • Made from optically clear polycarbonate
    • Graduated at 50mL intervals
    • Sterilized by gamma radiation and certified nonpyrogenic
    • Available with vent caps for applications requiring sterile gas exchange
    • Two-position polypropylene plug seal cap can be opened for gas exchange or closed for a liquid-tight seal

     

    Non-baffled styles are also available in all sizes on www.fishersci.com.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit