Corning™ Cell Culture Treated Flasks

Manufactured from optically clear virgin polstyrene for optimum visibility and distortion-free microscopic viewing. Corning™ Cell Culture Treated Flasks are available in a variety of sizes, designs and cap styles to meet laboratory diagnostic needs.

Manufacturer: Corning™ 430725

 View more versions of this product

Catalog No. 10-126-41

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Shape U-shaped
    Neck Style Canted
    Volume (Metric) Working 60mL
    Capacity (English) 9.2 oz.
    Capacity (Metric) 275mL
    Culture Area 75cm2
    Closure Type Phenolic
    Surface Coating Tissue culture treated
    Material Polystyrene
    Capacity 9.2 oz., 275mL
    Closure Color Black
    Closure Material HDPE
    For Use With (Application) For optimal cell attachment
    Graduated Yes
    Includes Lot numbers for ease in traceability
    Sterile Yes

    • Stackable, polystyrene
    • Cell culture surface treatment promotes cell attachment and growth
    • Tested for sterility, toxicity, cell attachment, and growth promotion
    • Optically clear surfaces provide distortion-free microscope viewing
    • Printed lot number for product traceability
    • Sterile and nonpyrogenic

    Cap Types

    • Phenolic-style screw caps for cultures requiring gas exchange
    • Plug seal caps for airtight cultures
    • Vent caps to minimize cell culture contamination with gas exchange
    Canted-neck flasks feature:
    • Antitip skirt
    • Molded graduations
    • Frosted marking areas on both sides
    • Support bar across the top
    • Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar™-style concentric circle

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit