Corning™ Cell Culture Untreated Flasks

Printed with lot numbers for ease in traceability

Manufacturer: Corning™ 431464

 View more versions of this product

Catalog No. 08-757-501

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Volume (Metric) Working 60mL
    Material Polystyrene
    Capacity 2.02 oz., 60mL
    Shape Rectangular
    Graduated Yes
    Includes Lot numbers for ease in traceability
    Neck Style Canted
    Capacity (English) 2.02 oz.
    Capacity (Metric) 60mL
    Culture Area 75cm2
    Closure Type Vented
    Closure Color Orange
    Closure Material HDPE
    For Use With (Application) For optimal cell attachment
    Sterile Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit