Learn More
Corning™ Class A Reusable PMP Volumetric Flasks with Tapered PP Stopper
Autoclaved to 121°C
Supplier: Corning™ 5640P500
Description
Translucent flask is supplied with tapered polypropylene stopper with an individually calibrated graduation line. The product is manufactured to Class A tolerances as defined by ISO 1042. They are supplied with an imprinted lot number and certificate. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduation markings. Height dimension is for flask only, without stopper.
Specifications
16.9 oz. | |
Translucent | |
4 in. | |
PMP | |
26 cm | |
4/Cs. | |
19/26 | |
60°C | |
Autoclavable | |
104 mm |
Polypropylene | |
Individually calibrated graduation line | |
500 mL | |
10.2 in. | |
Imprinted lot number and certificate | |
1/Pk. | |
140°F | |
0.25 mL | |
Reusable |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.