Learn More
Corning™ Class B Reusable Polypropylene Volumetric Flasks with Tapered PP Stopper
Supplied with tapered polypropylene stopper with an individually calibrated graduation line
$178.00 - $291.00
Specifications
Closure Material | Polypropylene |
---|---|
Color | Translucent |
Description | Individually calibrated graduation line |
Material | Polypropylene |
Includes | Imprinted lot number and certificate |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
10-210-631
|
Corning™
5641P25 |
25 mL |
Case of 6 for $222.00
|
|
|||||
10-210-630
|
Corning™
5641P10 |
10 mL |
Case of 6 for $178.00
|
|
|||||
10-210-634
|
Corning™
5641P250 |
250 mL |
Case of 5 for $290.00
|
|
|||||
10-210-632
|
Corning™
5641P50 |
50 mL |
Case of 6 for $277.00
|
|
|||||
10-210-633
|
Corning™
5641P100 |
100 mL |
Case of 6 for $291.00
|
|
|||||
10-210-635
|
Corning™
5641P500 |
500 mL |
Case of 4 for $290.00
|
|
|||||
10-210-636
|
Corning™
5641P1L |
1 L |
Case of 3 for $283.00
|
|
|||||
Description
Supplied with tapered polypropylene stopper with an individually calibrated graduation line
Translucent flask is supplied with tapered polypropylene stopper with an individually calibrated graduation line. The product is manufactured to Class B tolerances as defined by ISO 1042. Exposure to temperatures above 60°C may affect accuracy. Recommended routine cleaning up to 60°C will preserve graduations. Height dimension is for flask only, without stopper.
Specifications
Polypropylene | |
Individually calibrated graduation line | |
Imprinted lot number and certificate | |
140°F | |
Autoclavable | |
Flat |
Translucent | |
Polypropylene | |
1/Pk. | |
60°C | |
Reusable |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.