Corning™ Class B Reusable Polypropylene Volumetric Flasks Available on GSA/VA Contract for Federal Government customers only.

Supplied with tapered polypropylene stopper with an individually calibrated graduation line

Manufacturer: Corning™ 5641P1L

 View more versions of this product

Catalog No. 10-210-636

  Check Availability
Add to Cart

    Specifications

    Material Polypropylene
    Color Translucent
    Diameter (Metric) Outer 127mm
    Disposable No
    Height (English) 11.8 in.
    Includes Imprinted lot number and certificate
    Stopper Material Polypropylene
    Temperature Range (English) 140°F
    Temperature Range (Metric) 60°C
    Tolerance 0.8mL
    Capacity (Metric) 1000mL
    Capacity (English) 33.8 oz.
    Autoclavable Yes
    Bottom Shape Flat
    Capacity 33.8 oz., 1000mL
    Diameter (English) Outer 5 in.
    Graduation Marks Individually calibrated graduation line
    Height (Metric) 30cm
    Standard Taper Joint 24/29

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit