Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Closed System Solutions Centrifuge Tubes
BIOPHARMAGREENER_CHOICE

Premium quality conical centrifuge tubes manufactured from high-quality, ultra-clear resins

Supplier:  Corning™ 11705

 View more versions of this product

Catalog No. 07-202-635


Add to Cart

Description

Description

Corning™ polypropylene (PP) Sterile Closed System centrifuge tubes arrive individually double bagged and pre-assembled. The caps have two ports: one port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a male Luer. Dip tubes, where available, reach all the way to the bottom of the flask for easy aseptic transfer during your liquid handling process.
These centrifuge tubes are ideal for applications requiring large volume centrifugation. Please check our Technical Information Listing for information on the physical and chemical properties of Corning plastic centrifuge tubes as well as important suggestions for safe use.
  • Support cushions (Catalog No. 431124 for 500) must be used with this product unless the centrifuge rotor has appropriate V-bottom cushions.
  • High Density Polyethylene plug seal caps
  • Maximum RCF of 6,000xg.
  • Tubes are sterile and certified nonpyrogenic
  • Extra cap is included for centrifugation
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    0.013 gal.
    Polypropylene
    Max RCF: 3000x G; Top style: Threaded
    35 mm
    0.63 cm
    Polypropylene
    2.5 mL
    4.5 in.
    Wide
    1/Pk.
    Yes
    Sterile
    CentriStar
    35.2 mm
    Orange
    Clear
    1.14 in.
    0.3 cm
    50 mL
    5 to 50 mL
    Dip tube mLL and 0.2μm filter
    11.4 cm
    2/Cs.
    Single-use
    Wide
    Conical, Self-standing
    29 mm
    SDS
    Documents

    Documents

    Product Certifications
    Promotions

    Promotions

    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit