Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Coliform Sample Container Available on GSA/VA Contract for Federal Government customers only.

Automatically dechlorinates sample

Manufacturer:  Corning™ 1705100

 View more versions of this product

Catalog No. 09-730-91A


Add to cart

Includes: Labels (09-730-91 only)

Description

Description

  • Sterile-by-process, disposable container comes with a tablet of sodium thiosulfate for dechlorination
  • Snap-tight lid with locking arrow assures sterility has not been compromised; leaktight when sealed properly
  • Tie-down leash on the cap assures it will stay closed during transit

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Order Info

Also available without the sodium thiosulfate tablet for samples that do not require dechlorination.

Compliance

Fill line meets U.S. EPA tolerance requirements

Specifications

Specifications

4 oz.
4 oz., 120mL
Natural
Snap cap
4.64cm
Test for the presence of coliform bacteria, microbiologic contaminants in drinking water
3.77 in.
Without sodium thiosulfate tablet
Sterile
120mL
EPA
Polypropylene
1.82 in.
Yes
Yes
9.6cm
Wide mouth
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit