Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ CrystalEX 96-Well Protein Crystallization Microplates Available on GSA/VA Contract for Federal Government customers only.

Designed for sitting-drop vapor diffusion high throughput protein crystallization

Manufacturer:  Corning™ 3785

 View more versions of this product

Catalog No. 07-200-325


Add to cart

Description

Description

  • Manufactured from an advanced polymer with high resistance to commonly used solvents, including acetone, acetic acid, butanone, ethanol, isopropanol, methanol, DMSO, nitric acid (65%), sulfuric acid (40%), hydrochloric acid (36%), and ammonia solution (33%)
  • Low background polarization and high optical clarity allows protein crystals to be easily viewed under polarized light with minimal background interference
  • Compatible with 8 and 12 channel manual pipettors, automated liquid handling work stations and imaging systems
  • Novel merged well design provides efficient vapor space for protein crystallization
  • Well surfaces are treated to be hydrophilic for improved microdrop mixing
  • Low water absorption of the polymer prevents loss of protein drop volume
  • Features 96 reservoir wells and 96 corresponding protein wells
  • Reservior Volume: 210µL
  • Color: Clear
  • Non-sterile

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Clear
96 well
Hydrophilic
Non-sterile
3.1mm
96 flat-bottom reservoir wells and 96 conical-bottom protein wells
7μL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit