Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Disposable Roller Bottles Available on GSA/VA Contract for Federal Government customers only.

Manufactured from optically clear virgin polystyrene for excellent visibility and tissue culture-treated for optimal cell attachment. Corning™ Disposable Roller Bottles allow Initial scale-up of adherent cells with intermittent exposure of cells to the air and the media.

Manufacturer:  Corning™ 430195

 View more versions of this product

Catalog No. 06-413


  Check Availability
Add to cart

Specifications

Description

 

  • Bottles are manufactured from virgin polystyrene, caps from high density polyethylene
  • Both resins meet the USP Class VI requirements for plastic containers and closures
  • Seamless, one-piece construction reduces the chance of damage from accidental drops
  • Extra-large neck permits easy access to interior
  • Ungraduated and comes with a plug seal cap
  • Sterilized by gamma radiation and certified nonpyrogenic

 

Description & Specifications

Specifications

43.9 oz., 1300mL
43.9 oz.
1.89 in.
No
40/pk.
490cm2
Tissue culture treated
1300mL
HDPE
48mm
Polystyrene
Sterile
117mm
Standard Cap
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit