Learn More
Corning™ Disposable Spinner Flask Aseptic Transfer Caps
For use with Corning disposable spinner flasks with top cap and angled sidearms
$601.50 - $678.50
Specifications
Material | Polycarbonate |
---|---|
Includes | Sidearm 0.25 in. dip tube with 0.2μm pore, vent, medical grade |
No. per Case | 2/Cs. |
No. per Pack | 1/Pk. |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
07-200-343
|
Corning™
3558 |
Corning™ Part No. 3563 |
Case of 2 for $601.50
|
|
|||||
07-200-342
|
Corning™
3545 |
Corning™ Part No. 3561 |
Case of 2 for $678.50
|
|
|||||
Description
Corning™ Spinner Flask Aseptic Transfer Caps will enhance the productivity of your cell culture operations when adding or removing medium and cells. Aseptic Transfer Caps are sterile (10-6 SAL), individually double bagged and fit the side arms on Corning Disposable Spinner Flasks. Made from high density polyethylene. Autoclaving is not recommended.
- Chemically resistant, heat-sealable, flexible tubing, 1/4 ID, 3/8 OD
- 24 tubing length, with connector
Specifications
Polycarbonate | |
Sidearm 0.25 in. dip tube with 0.2μm pore, vent, medical grade | |
2/Cs. | |
1/Pk. |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.