Corning™ GAPS™ II Coated Slides Available on GSA/VA Contract for Federal Government customers only.

Unique surface chemistry enables the even immobilization of DNA and uniform spot morphology

Manufacturer: Corning™ 40006

 View more versions of this product

Catalog No. 07-200-007

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Microarray Slide
    Barcode No
    Height (Metric) 1.1mm
    Coating GAPS™ II
    Height (English) 0.04 in.
    Sterile No
    Applications For microarray performance
    Quantity 25/Pouch
    Length (Metric) 25.3mm
    Width (Metric) 75.5mm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit