Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE™ Digital Dry Bath Heaters Available on GSA/VA Contract for Federal Government customers only.

Wide temperature set range from ambient 5 to 150°C

Manufacturer:  Corning™ 6785DB

 View more versions of this product

Catalog No. 07-201-839

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

  • Microprocessor control with digital display
  • Temperature accuracy of ±0.3°C, and uniformity of ±0.2°C
  • Stainless-steel block cavity for corrosion resistance
  • Available for single and double blocks
  • Power: 120V, 50/60Hz
  • Dimensions: 7.8L x 10.4W x 3.2 in.H (20 x 26.5 x 8.3cm)

Molecular biology, histology, clinical, environmental and industrial laboratories.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

115V
26.5cm
2.0
10.4 in.
1.2A
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit