Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE Mini Microcentrifuge 120V

Personal bench top instrument designed for quick spin downs of micro-samples

Manufacturer:  Corning™ 6765

Catalog No. 10-320-805

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Includes: 8-place rotor that accepts standard 1.5mL to 2.0mL microcentrifuge tubes; adapters for 0.5/0.4mL and 0.2mL tubes; 4-place rotor for PCR strip tubes.

Description

Description

Rotor accelerates quickly to 6000 rpm (2000 x g) — ideal for bringing small droplets to the bottom of the tubes, for micro-filtrations or for basic separations.

  • Compact, lightweight and easy-to-use
  • Close the lid to start, press the lid release button to stop
  • Fixed speed of 6000 rpm generates 2000 x g

Specifications

Specifications

8 x 1.5/2mL
2,999 x G
120V 50/60Hz
No
6,000rpm
8-place rotor that accepts standard 1.5mL to 2.0mL microcentrifuge tubes; adapters for 0.5/0.4mL and 0.2mL tubes; 4-place rotor for PCR strip tubes
2,000 to 2,999 x G
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit