Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Milk Dilution Bottles with Screw Cap
Click to view available options
Mouth:
Narrow
Wide
Graduated:
No
Yes
Description
These PYREX™ narrow mouth bottles are for general storage of solutions and tissue culture work.
- Uses a GPI 28-400 threaded phenolic screw cap (No. 9999-28) with rubber liner.
- Will withstand autoclaving at 121°C.
- Meets the requirements for milk dilution bottles published by the American Public Health Association.
Compliance
Meet requirements stated in APHA Standard Methods for the Examination of Dairy Products
Specifications
Closure Material | Phenolic |
Closure Size | 28-400 mm |
Closure Type | Screw Cap |
Height (English) | 5.9 in. |
Height (Metric) | 150 mm |
Capacity | 5 oz., 160 mL |
Capacity (Metric) | 160 mL |
Capacity (English) | 5 oz. |
For Use With (Application) | For general storage of solutions and tissue culture work |
Material | Borosilicate Glass |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction