Corning™ Disposable Aseptic Transfer Caps Available on GSA/VA Contract for Federal Government customers only.

Designed to fit Corning Polycarbonate Erlenmeyer flasks. Corning™ Disposable Aseptic Transfer Caps have aseptic venting and liquid transfer ports to minimize the risk of culture contamination.

Manufacturer: Corning™ 431448

 View more versions of this product

Catalog No. 13-700-554

  Check Availability
Add to Cart

    Specifications

    Product Type Aseptic transfer cap
    Sterile Yes
    Material Polypropylene
    Disposable Yes
    Includes 0.12 in. Dip tube, 0.2μm vent, male luer lock
    For Use With (Equipment) For 3L Plastic Erlenmeyer flask
    Color Orange
    Diameter (English) Outer 2.7 in.
    Closure Type Screw
    Diameter (Metric) Outer 70mm

    • Sterile (10-6 SAL), individually double bagged
    • Venting port ends in a 50mm diameter vent filter with a 0.2µm pore PVDF membrane and a barbed fitting
    • Liquid transfer port has an internal end with a rigid polypropylene dip tube angled to reach the bottom of the flask and on the external side a 1/4 in. ID (6.4mm), 3/8 inch (9.5mm) OD chemically resistant, heat sealable flexible tubing, ending in a medical plastic coupler (MPC) male disconnect with a female sealing cap

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit