Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning Precision Economy NMR Tubes
Precision machined for exact wall thickness, perfect straightness and centerline symmetry
$21.05
Specifications
Diameter (English) Outer | 0.19 in. |
---|---|
Diameter (Metric) Outer | 5 mm |
Field Strength | 100MHz |
For Use With (Application) | Designed for use with NMR spectrometers |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
11-850-39
|
Corning
6981A7 |
7 in. | 177.8 mm |
Case of 5 for $21.05
|
|
Description
- Specifically designed for high-throughput NMR
- Borosilicate or N51 glass
- Manufactured for high resolution, short shim times, and great reproducibility
- For NMR: 100 MHz
- Concentricity TIR: 0.003 in.
- Camber TIR: 0.003 in.
- Wall thickness: 0.38 in.
- Tube O.D.: 5mm
Specifications
0.19 in. | |
100MHz | |
Borosilicate Glass | |
9.6 mm |
5 mm | |
Designed for use with NMR spectrometers | |
0.38 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title