Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning ProCulture 12 mm Probe Insertion Fittings For Vertical Sidearm Flask
Enhances cell culture productivity
Manufacturer: Corning 4519128
Description
- Used to secure pH, O2, or temperature sensors in large spinner flasks with vertical sidearms
- Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
- The 316 sensors are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
- The fittings are completely autoclavable.
Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications
Autoclavable | |
Screw Cap | |
No | |
Orange | |
1.2 cm | |
For vertical sidearm flasks | |
1/Cs. | |
Temperature probe insertion fitting |
45 mm (approx.) | |
12 mm | |
Non-sterile | |
Polypropylene | |
45 mm | |
PET insert, Viton O-rings, Polypropylene-sealing cap, Noryl nuts | |
1/Pk. | |
GL 45 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title