Corning™ ProCulture Media Handling Fittings Available on GSA/VA Contract for Federal Government customers only.

Introduce medium aseptically into larger Spinner Flasks with vertical sidearms during cell culture

Manufacturer: Corning™ 4519120

 View more versions of this product

Catalog No. 10-270-12

  Check Availability
Add to Cart

    Specifications

    Product Type Media handling fitting
    Closure Material Polypropylene
    Includes PET insert, Viton O-rings, 45mm Polypropylene sealing cap, Stainless Steel tubes, Noryl nuts, integrated ferrules
    Tube Style Straight
    Autoclavable Yes
    Closure Color Orange
    Diameter (English) Tubing 0.5 in.
    Diameter (Metric) Tubing 1.27cm
    Disposable No
    For Use With (Equipment) For 8L or 15L vertical sidearm flasks
    No. of Tubes 1
    Sterile No
    Thread Size GL45
    Closure Type Screw

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit