Corning™ ProCulture Spinner Flasks Available on GSA/VA Contract for Federal Government customers only.

High-performance

Manufacturer: Corning™ 45046L

 View more versions of this product

Catalog No. 10-205R

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Center Cap 5.5 in.
    Diameter (English) Side Arm Cap 1.7 in.
    Diameter (English) Side Arm 1.7 in.
    Diameter (Metric) Side Arm Cap 4.5cm
    Height (English) 15.9 in.
    Includes Shur-Loc™ center cap and 2 angled side arms
    Side Arm Openings 2
    Sterile No
    Diameter (English) Inner Side Arm 1.14 in.
    Diameter (Metric) Inner Side Arm 2.9cm
    Height (Metric) 40.5cm
    Material Borosilicate Glass
    Diameter (Metric) Center Neck 14cm
    Diameter (Metric) Outer 234mm
    Diameter (Metric) Side Arm 4.5cm
    Side Arm Angle 45°
    Capacity (Metric) 6000mL
    Closure Color Orange
    Closure Material Polypropylene
    Diameter (English) Center Neck 5.5 in.
    Diameter (English) Outer 9.2 in.
    Diameter (Metric) Center Cap 14cm
    Thread Size GL45

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit