Corning™ PTFE-Coated Magnetic Stir Bars Available on GSA/VA Contract for Federal Government customers only.

For use in Corning Hotplate Stirrers

Manufacturer: Corning™ 401435

 View more versions of this product

Catalog No. 11-494-19

  Check Availability
Add to Cart

    Specifications

    For Use With All PC-200 and 400 Series hot plates and stirrers
    Diameter (English) 0.37 in.
    Length (English) 1 in.
    Diameter (Metric) 9.5mm
    Length (Metric) 25.4mm
    Case Quantity 1
    Coating PTFE
    Material Magnet
    Product Type Stir Bar

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit