Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PYREX Centrifuge Tubes
For microchemical applications.
$110.00
Specifications
Disposable | No |
---|---|
Material | Borosilicate Glass |
Sterility | Non-sterile |
For Use With | For microchemical applications |
Shape | Conical |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outside | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outside | Length (Metric) | Price | Quantity & Availability | |||
S32504A
![]() |
Corning
806015/EMD |
15 mL | 17 mm | 120 mm |
Case of 12 for $110.00
|
|
Description
- Reusable glass centrifuge tubes
- Uniform glass distribution for extra mechanical strength
- Plain, conical bottom
- Beaded rim
- Dia. x L: 17 x 120mm
Specifications
No | |
Non-sterile | |
Conical |
Borosilicate Glass | |
For microchemical applications |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title