Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Volumetric Pipets
SCI_ED

Catalog No. p-3018103
Click to view available options
Volume (Metric):
5 mL
10 mL
Color:
Red
White
This item is not returnable. View return policy
This item is not returnable. View return policy

Reusable and color-coded.

Manufactured to Class A capacity tolerances as indicated by ASTM™ E-969.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E969
Class A
Material Pyrex™ Vista™
Sterility Non-sterile
Quantity 12 Pack
Tip Style Round
Volume (English) 0.34 oz.
Color Red
Volume (Metric) 10 mL
Type Volumetric Pipet
Disposable Reusable
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.