Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Pyroceram™ Top Digital Stirrers, 120V
Affordable unit shows accurate stirring speeds in convenient digital readout
Supplier: Corning™ 6795610D
Description
Corning digital hot plates, stirrers, and stirring hot plates are made with the same durability and quality Corning has been putting into Pyroceram™ top products since 1964. All models include a Pyroceram top and a two-year warranty.
- Twin display stirring hot plate shows both temperature and stirring speed on separate digital displays to ensure accuracy. Accuracy within ±2°C and stirring speeds at ±5% of the speed setting you choose
- Digital displays indicate when set temperature and stirring speeds are reached
- Safety indicators – power button and hot top indicators warn if unit is plugged in or is too hot to touch
- Angled front panel and large knobs minimize damage from spills
- PC-400D/410D/420D top plate size: 5 x 7 in. (12.7 x 17.8 cm)
- PC-600D/610D/620D top plate size: 10 x 10 in. (25.4 x 25.4 cm)
Specifications
60 to 1150 rpm | |
Pyroceram | |
73 w | |
4.62 in. | |
15.37 in. | |
10 in. | |
25.4 x 25.4 cm | |
11 in. | |
120V 60Hz | |
60 Hz | |
5.2 kg |
1 | |
120 V | |
15.37 x 11 x 4.62 in. (39.03 x 27.94 x 11.73 cm) | |
11.73 cm | |
39.03 cm | |
10 x 10 in. | |
10 in. | |
27.94 cm | |
0.7 A | |
11.46 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction