Corning™ Rectangular Chromatography Tank With Ground Edges Available on GSA/VA Contract for Federal Government customers only.

Grounded to close tolerances needed for tight cover fit

Manufacturer: Corning™ 694411L

 View more versions of this product

Catalog No. 05-719-9B

  Check Availability
Add to Cart

    Specifications

    Capacity 3 gal., 11.4L
    Closure Type Ground
    Dimensions (L x W x H) 7.12 x 9.3 x 12.7 in. (18.1 x 23.8 x 32.4cm)
    Material Pyrex Glass
    Capacity (English) 3 gal.
    Capacity (Metric) 11.4L
    Height (English) 12.7 in.
    Height (Metric) 32.4cm
    Jar Style Chromatography Tank
    Length (English) 7.12 in.
    Length (Metric) 18.1cm
    Shape Rectangular
    Width (English) 9.3 in.
    Width (Metric) 23.8cm
    Product Type Rectangular chromatography tank

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit