Corning™ Replacement Bulb and Pipet For Dropping Bottles

Manufacturer: Corning™ 1340-125PO

 View all options for this product

Catalog No. 02-986F


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Capacity 0.03 oz., 1mL
    Capacity (Metric) 1mL
    Capacity (English) 0.03 oz.
    Certifications/Compliance ASTM D-281
    Includes Bulb and Pipet
    Height (English) 5.31 in.
    Height (Metric) 135mm
    Material Borosilicate Glass

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit