Corning™ Single-Metric Scale Reusable Graduated Cylinders Available on GSA/VA Contract for Federal Government customers only.

Transluscent polypropylene with raised graduations at primary scale points

Manufacturer: Corning™ 3022P500

 View more versions of this product

Catalog No. 10-210-655

  Check Availability
Add to Cart

    Specifications

    Height (Metric) 360mm
    Material PP (Polypropylene)
    Graduations 5mL
    Autoclavable Yes
    Max. Temperature 60°C
    Subdivision 5mL
    Base Type Hexagonal
    Calibration To contain
    Disposable No
    Diameter (English) 2.12 in.
    Height (English) 14.17 in.
    Diameter (Metric) 5.4cm
    Tolerance ±5mL
    Certifications/Compliance ISO 6706
    Capacity (Metric) 500mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit