Corning™ Slow-Speed Stirrers Available on GSA/VA Contract for Federal Government customers only.

Full line of stirrers offers choice of single or multiple positions with integral control to best fit your application.

Manufacturer: Corning™ 440812

 View more versions of this product

Catalog No. 11-495-02

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 260mm
    Length (English) 10.25 in.
    Model Ss2i
    Length (Metric) 260mm
    Width (English) 10.25 in.
    Speed 10 to 150rpm
    Hertz 60Hz
    Stirring Positions 1.0
    Temperature Range (Metric) 0° to 40°C
    Capacity 10L
    Electrical Requirements 120V 60Hz
    Dimensions (L x W x H) 10.25 x 10.25 x 2.75 in. (260 x 260 x 70mm)
    Voltage 120V
    Height (English) 2.75 in.
    Height (Metric) 70mm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit