Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ UV-Transparent Microplates

Designed with a UV-transparent well bottom for determining protein and nucleic acid concentrations. Corning™ UV-Transparent Microplates allows UV absorbance readings with low background, especially at 260 to 280nm.

Manufacturer:  Corning™ 3675

 View more versions of this product

Catalog No. 13-999-130

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications

Description

 

  • Certified DNase-/RNase-free
  • UV-transparent bottom is molded directly to an acrylic base for greater strength and maximum leak resistance
  • Usable in place of expensive quartz cuvets for reading down to 220nm
  • Well-to-well uniformity, consistent low background, and zero crosstalk
  • Performance certified at 260 and 280nm
  • Total well volume: flat bottom – 360 µL; recommended working volume of 75 to 200 µL
  • UV half area microplate has well volume of 205 µL; working volume of 25 to 125 µL 
  • Lids are available separately
Description & Specifications

Specifications

Certified RNase/DNase-free
Determining protein and/or nucleic acid concentrations, provides well-to-well uniformity, consistent low background and zero crosstalk
No
Clear
384-well
UV-transparent Microplate
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit