Corning™ Verified Class A Volumetric Flasks With Polyethylene And Glass Stoppers

Manufacturer: Corning™ 5646-5

 View more versions of this product

Catalog No. 10-462-895

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (Metric) Outer 26mm
    Neck Style Long
    Stopper Material HDPE
    Capacity (Metric) 5mL
    Diameter (English) Outer 1.02 in.
    Graduated Yes
    Height (Metric) 9.1cm
    Height (English) 3.6 in.
    Stopper Number 8
    Tolerance ±0.02mL
    Bottom Shape Flat

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit