Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Uniform Cotton Twill Knee-Length Lab Coats
Click to view available options
Closure Type:
Buttons
Size:
36
38
40
42
44
46
Style:
2-piece Back Belt
Description
41 in. length based on size 40, 100% Sanforized Cotton Heavyweight Twill
420 Series
- Button front
- Left breast pocket
- Two lower outside pockets
- Side slits for pocket access
- Cloth knot buttons
- Left breast pocket
- Two lower outside pockets
- Side slits for pocket access
- Two-piece attached back belt with button closure
Order Info
Coats with cloth knot buttons and two-piece back belt also available. Call your Customer Service Representative or order online at www.fishersci.com.
Specifications
Size | 36 |
Gender | Men's |
Material | Cotton |
Color | White |
Closure Type | Buttons |
Style | 2-piece Back Belt |
No. of Pockets | 3 |
Item Description | Cloth Knot Button |
Construction | Sanforized Cotton Heavyweight Twill |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction