Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS Courier 7000 Series Shipping Scale

Catalog No. p-200085084
Click to view available options
Model:
i-C71M125L
i-C71M125X
i-C71M15R
i-C71M50L
i-C71M75R

The Courier 7000 Series is designed specifically for the needs of manufacturing, distribution, and office shipping. The Courier 7000 Series features intuitive integration with PC-based shipping software so that data is captured accurately and efficiently, every time.

  • Designed to withstand constant use from offices to distribution centers. Fast setup with connection to shipping systems like UPS and FedEx.
  • GeoCode application for local calibration adjustment.
  • Dynamic Weighing retains weight data and presents it on a large, easily accessible backlit display.
  • Its WeighAlert mode alerts users to packages that may be too heavy in relation to defined values.
  • Courier 7000 can run on USB type-C or disposable battery power.
  • Optional Ethernet, second RS232, Bluetooth/WiFi, remote display, ball top and roller top for material handling efficiency are available.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 125 kg
Display Type LCD
Readability 20 g
Model i-C71M125X
Type Scale
Legal for Trade Class III
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.