Covidien™ Conform™ Stretch Bandages

Holds securely to any body contour with minimal taping

Manufacturer: Moore Medical Corp 17537

 View more versions of this product

Catalog No. 19-898-072

  Check Availability
Add to Cart

    Specifications

    Width (English) 3 in.
    For Use With (Application) Ideal for securing dressings, IV's and splints or for providing mild compression or support, holds securely to any body contour, allows for movement and some soft tissue swelling
    Material Cotton, Polyester
    Sterile No
    Thickness 1 ply
    Dimensions (L x W) 4.1 yd. x 3 in. (3.74m x 7.6cm)
    Absorbancy Highly
    Width (Metric) 7.6cm
    Length (English) 4.1 yd.
    Length (Metric) 3.74m
    Product Type Stretch Bandage

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit