Covidien™ CURASILK™ Cloth Tape

Manufacturer: Moore Medical Corp 17530

 View more versions of this product

Catalog No. 19-898-068

  Check Availability
Add to Cart

    Specifications

    Width (English) 1 in.
    Dimensions (L x W) 10 yd. x 1 in. (9m x 2.54cm)
    For Use With (Application) For holding electrodes in place for EKGs, surgery and other procedures
    Length (English) 10 yd.
    Length (Metric) 9m
    Material Rayon Acetate
    Product Type Hypoallergenic Silk Tape
    Quantity 12 Pack
    Width (Metric) 2.54cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit