Covidien In-Room™ Sharps Disposal System with Always-Open Lids

Provides convenient, quick, and easy point-of-use sharps disposal, including larger syringes

Manufacturer: Covidien 85321R

 View more versions of this product

Catalog No. 14-830-66B

  Check Availability
Add to Cart

    Specifications

    Material Polypropylene (PP)
    Capacity (Metric) 7.6L
    Quantity 10/cs.
    Closure Type Always-Open; Lockable
    Autoclavable Yes
    Capacity (English) 8 qt.
    Color Translucent Red
    Opening Size (English) 8.5 in.
    Opening Size (Metric) 21.6cm
    Capacity 8 qt., 7.6L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit