Covidien In-Room™ Sharps Disposal System with Always-Open Lids

Provides convenient, quick, and easy point-of-use sharps disposal, including larger syringes

Manufacturer: Covidien 851201

 View more versions of this product

Catalog No. 14-830-150

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Capacity (English) 5 qt.
    Material Polypropylene (PP)
    Capacity (Metric) 4.7L
    Quantity 20/cs.
    Color Clear
    Opening Size (English) 8.5 in.
    Opening Size (Metric) 21.6cm
    Closure Type Always-Open; Lockable
    Capacity 5 qt., 4.7L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit