Covidien Monoject™ 6cc Syringes

Latex-free, bold graduations: 0.2cc

Manufacturer: Covidien 8881516937

 View more versions of this product

Catalog No. 05-561-65

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Volume (Metric) 6mL
    Autoclavable Yes
    For Use With (Application) For use in O.R./procedure packs
    Graduations 0.2mL
    Latex Free Yes
    Termination Luer-lock
    Capacity (Metric) 6.0mL
    Sterile Yes
    Type Monoject™ Standard Syringe
    Needle Point Style Tri-beveled, Anti-coring

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit